1/4in Dr. 5mm Wobble Hex Bit Socket 45mmL
- Mfr # 208+4135
- Zoro # G423578633
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+4135
- Zoro #
- G423578633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 1/4 Inch Drive 45mm Length Durable Construction - 208+4135 Professional Hex Bit Socket This 5mm wobble hex bit socket is built for controlled fastening where access is limited and angle alignment is difficult. The wobble end provides a broader working angle than a fixed bit, helping you keep the driver engaged without forcing the tool or the fastener. With a 1/4in drive and 45mm overall length (1.77in), it fits common hand-drive and ratchet setups while staying compact for tight clearances. High Speed Steel construction supports strength, durability, and anti-corrosive performance, and the size is stamped for fast identification in a tool drawer or cart. Key Benefits 5mm wobble hex end improves access when working at challenging angles. 1/4in drive size matches common ratchets, extensions, and hand-drive setups. 45mm overall length balances reach and control in compact work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size marking stays readable for quick, reliable tool identification. Securely attached but interchangeable design supports flexible service and organization. Meets or exceeds ANSI standards for consistent professional tool performance. Designed for professional technicians and long-term daily use, this wobble hex bit socket focuses on dependable fit, clear identification, and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.