Swivel Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 1/4 in Hex Ht

  • Mfr # 42001

  • Zoro # G3193172


product price:  $4.29
/ea

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
1/4 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42001
Zoro #
G3193172
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Hex Height
1/4 in
Hex Width
1/2 in
Flange Diameter
5/8 in
Nut Height
3/8 in
Flange Thickness
0.125 in
Dia./Thread Size
1/4"-20
Width Across Flats
1/2 in
Overall Height
3/8 in

Details

Item
Swivel Flange Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Rockwell Hardness
Nut - 25 Rokwell,Collar - 85-90 Rockwell on 15N Scale
Color
Black
Pack Size
Small Pack
Hex Type
Swivel Flange Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Black Oxide
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Nut Style
Swivel Flange Nut
Material Grade
Grade 2

Description

Swivel Flange Nut, Material Grade/Class 12L14, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Hex Width 1/2 in, Hex Height 1/4 in, Flange Diameter 5/8 in, System of Measurement Inch, Color Black, Dimensional Standards RoHS Compliant, Flange Thickness 0.125 in, Overall Height 3/8 in, Pack Size Small Pack, Rockwell Hardness Nut - 25 Rokwell,Collar - 85-90 Rockwell on 15N Scale, Tensile Strength 78,300 psi, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.