SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Swivel Flange Nut, 5/8-11, Gr 2, ST, B/O

TE-CO| Zoro #: G1749307| Mfr #: 42005

$6.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 1-1/16"Fastener Thread Type: UNC (Coarse)Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749307 Mfr #: 42005
Width Across Flats: 1-1/16"Fastener Thread Type: UNC (Coarse)
Fastener Finish: Black OxideItem: Swivel Flange Nut
Nut Style: Swivel Flange NutNut Height: 29/32"
Fastener Thread Direction: Right HandBasic Material: Steel
Dia./Thread Size: 5/8"-11Material Grade: Grade 2
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Swivel Flange Nut, Nut Style Swivel Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC (Coarse), Width Across Flats 1-1/16 In., Nut Height 29/32 In.

Reviews