Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Bolt, Steel, 1/2-13x3-1/2

  • Mfr # 46405

  • Zoro # G0850692


product price: $13.59
/ea

Key Features

Type
Medium Strength
Material
Carbon Steel
Finish
Black Oxide
Thread Size
1/2"-13
Size
1/2-13x3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46405
Zoro #
G0850692
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Size
1/2-13x3-1/2
Thread Length
2 in
Slot Size (In.)
1/2"
Head Height
7/8 in
Head Width
5/16 in
Length Under Head
3 1/2 in
Table Slot Size
1/2 in
Screw Size
1/2"-13 x 3 1/2
Head Length
7/8 in
Shank Length
3 1/2 in
Length under Head
3 1/2 in

Details

Item
T-Bolt
Type
Medium Strength
Material
Carbon Steel
Finish
Black Oxide
Thread Type
UNC
Tensile Strength (PSI)
8514
Meets/Exceeds
Grade 5
Rockwell Hardness
C25-C34
Min. Tensile Strength
8,514
Finish - Machining
Black Oxide
Material Grade - Machining
Medium Carbon
Head Style
T-Shape
Thread
Partially Threaded
Thread Fit
2A
Material - Machining
High Speed Steel
Material Grade
Medium Carbon

Description

T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 In.-13, Thread Length 2 in, Shank Length 3 1/2 in, Head Length 7/8 in, Head Width 5/16 in, Head Height 7/8 in, Head Style T-Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.