Shop TE-CO
See all product information
Create Account
T-Nut and Stud Kit
- Mfr # 20601
- Zoro # G1718223
product price:Â
$
89.19
/ea
Key Features
Dia./Thread Size
3/8"
Nut Style
T-Slot Nut
System of Measurement
Inch
Barrel Dia.
5/16-18
Number of Coupling Nuts
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20601
- Zoro #
- G1718223
- UPC #
- -
- Country of Origin
- United States
- Nut Style
- T-Slot Nut
- System of Measurement
- Inch
- Number of Coupling Nuts
- 4
- Number of Step Clamps
- 0
- Item
- Clamping Kit
- Number of T-Slot Nuts
- 4
- Other Included Components
- Wall-Mount Holder
- Number of Pieces
- 38
- Number of Step Blocks
- 0
- Includes Studs
- (4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
- Number of Flange Nuts
- 4
Dimensions
- Dia./Thread Size
- 3/8"
- Barrel Dia.
- 5/16-18
- T-Slot Size
- 3/8 in
- Stud Thread Size
- 5/16"-18
Description
T-Nut and Stud Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.