T-Nut, Black Oxide, 3/8-16, 7/16
Mfr # 41404
Zoro # G0818684
product price: $5.49
/eaKey Features
Type
Black Oxide
Thread Size (In.)
3/8-16
Table Slot Size
7/16 in
Base Size (In.)
7/8
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41404
Zoro #
G0818684
UPC #
-
Country of Origin
United States
Dimensions
Thread Size (In.)
3/8-16
Table Slot Size
7/16 in
Base Size (In.)
7/8
Overall Length
7/8 in
Thread Size
3/8"-16
Height of T
7/32 in
Overall Height
1/2 in
Overall Width
11/16 in
Base Height
7/32 in
Details
Item
T-Slot Nut
Type
Black Oxide
Material
Steel
Nut Material Grade
Grade 2
Tapped Through
Tapped Through Hole Not Included
Thread Type
UNC
Nut Finish
Black Oxide
Nut Material
High Speed Steel
Material Grade
Grade 2
Number of Pieces
100
Finish
Black Oxide
Description
T-Slot Nut, Thread Size 3/8 In.-16, High Speed Steel, Black Oxide, Overall Length 7/8 in, Height of T 7/32 in, Nut Material Grade Grade 2, Overall Height 1/2 in, Overall Width 11/16 in, Table Slot Size 7/16 in, Tapped Through Tapped Through Hole Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.