Zoro Homepage

T-Nut, Black Oxide, 5/8-11, 11/16

  • Mfr # 41415

  • Zoro # G1115676


product price: $5.89
/ea

Key Features

Type
Black Oxide
Thread Size (In.)
5/8-11
Table Slot Size
11/16 in
Base Size (In.)
1-1/4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41415
Zoro #
G1115676
UPC #
-
Country of Origin
United States

Dimensions

Thread Size (In.)
5/8-11
Table Slot Size
11/16 in
Base Size (In.)
1-1/4
Overall Width
1 1/8 in
Height of T
7/16 in
Overall Length
1 1/4 in
Overall Height
3/4 in
Thread Size
5/8"-11
Base Height
7/16 in

Details

Item
T-Slot Nut
Type
Black Oxide
Material
Steel
Tapped Through
Tapped Through Hole Not Included
Thread Type
UNC
Nut Material Grade
Grade 2
Nut Finish
Black Oxide
Nut Material
High Speed Steel
Finish
Black Oxide
Material Grade
Grade 2
Number of Pieces
100

Description

T-Slot Nut, Thread Size 5/8 In.-11, High Speed Steel, Black Oxide, Overall Length 1 1/4 in, Height of T 7/16 in, Nut Material Grade Grade 2, Overall Height 3/4 in, Overall Width 1 1/8 in, Table Slot Size 11/16 in, Tapped Through Tapped Through Hole Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.