Shop TE-CO
See all product information
Create Account
T-Slot Nut
- Mfr # 41403T
- Zoro # G1717103
product price:Â
$
4.99
/ea
Sold in multiples of 5 for
$24.95
Key Features
Basic Material
1018 Steel
Shell Material
Steel
Finish
Black Oxide
Material Grade
Grade 2
Table Slot Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41403T
- Zoro #
- G1717103
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Slot Nut
- Basic Material
- 1018 Steel
- Shell Material
- Steel
- Finish
- Black Oxide
- Material Grade
- Grade 2
- Tapped Through
- Tapped Through Hole Included
- Thread Type
- UNC
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Table Slot Size
- 3/8 in
- Base Height
- 1/4 in
- Overall Width
- 5/8 in
- Overall Height
- 3/8 in
- Thread Size
- 5/16"-18
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.