T-Slot Nut
- Mfr # 41405T
- Zoro # G1717033
product price:Â
$
3.79
/ea
Sold in multiples of 5 for
$18.95
Key Features
Basic Material
1018 Steel
Overall Length
7/8 in
Overall Width
7/8 in
Material Grade
Grade 2
Overall Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41405T
- Zoro #
- G1717033
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Slot Nut
- Basic Material
- 1018 Steel
- Material Grade
- Grade 2
- Finish
- Black Oxide
- Tapped Through
- Tapped Through Hole Included
- Thread Type
- UNC
- Shell Material
- Steel
- Material
- Steel
Dimensions
- Overall Length
- 7/8 in
- Overall Width
- 7/8 in
- Overall Height
- 1/2 in
- Table Slot Size
- 1/2 in
- Thread Size
- 3/8"-16
- Base Height
- 9/32 in
- Length
- 7/8 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.