T-Slot Nut
- Mfr # 41408T
- Zoro # G1717252
product price:Â
$
4.59
/ea
Sold in multiples of 5 for
$22.95
Key Features
Basic Material
1018 Steel
Barrel Height
3/8"
Fastener Finish
Black Oxide
System of Measurement
Inch
Nut Style
T-Slot Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41408T
- Zoro #
- G1717252
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 1018 Steel
- Fastener Finish
- Black Oxide
- System of Measurement
- Inch
- Nut Style
- T-Slot Nut
- Finish
- Black Oxide
- Tapped Through
- Tapped Through Hole Included
- Material Grade
- Grade 2
- Shell Material
- Steel
- Thread Type
- UNC
- Item
- T-Slot Nut
- Material
- Steel
Dimensions
- Barrel Height
- 3/8"
- Barrel Dia.
- 7/16"-14
- Dia./Thread Size
- 7/32 in
- Overall Length
- 7/8 in
- Overall Width
- 3/4 in
- Table Slot Size
- 1/2 in
- Base Height
- 7/32 in
- Overall Height
- 3/8 in
- Thread Size
- 7/16"-14
- Length
- 7/8 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.