Tapered Nose Plain Clamp
- Mfr # 30408M
- Zoro # G1712282
product price:Â
$
24.35
/ea
Key Features
Slot Width
11/16 in
Slot Length
30 mm
Edge-to-Slot Length
31 mm
Overall Height
19 mm
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30408M
- Zoro #
- G1712282
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Nose Plain Clamp
- Shell Material
- Steel
- Product Type
- Plain Clamp
- Finish
- Black Oxide
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Slot Width
- 11/16 in
- Slot Length
- 30 mm
- Edge-to-Slot Length
- 31 mm
- Overall Height
- 19 mm
- Overall Width
- 38 mm
- Compatible T-Slot Bolt Size
- 16 mm
- Overall Length
- 102 mm
- Length
- 102 mm
Description
Tapered Nose Plain Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.