Shop GENIUS TOOLS
Create Account
3/4in Dr. 66mm Deep Hand Socket
- Mfr # 629566
- Zoro # G123580004
product price:Â
$
137.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629566
- Zoro #
- G123580004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 66mm Size 3/4 Inch Drive CR-Mo Steel Heavy Duty - 629566 Hand Socket This 3/4 inch drive, 66mm deep hand socket is built for professional technicians who need dependable fit, reach, and durability in demanding service work. The deep profile and 105mm overall length help access fasteners set below surrounding surfaces. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and long-term resistance to corrosion. Clear, permanently stamped size markings support faster tool selection and better organization in busy environments. Key Benefits 3/4 inch drive with 66mm deep profile for versatile hand-socket tasks. 105mm overall length helps reach recessed fasteners in tight work areas. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive properties support reliable performance in harsh shop conditions. Chrome polished finish resists corrosion while maintaining a professional appearance. Permanently stamped size markings enable quick identification and easier tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed for lifetime heavy use, this deep socket balances strength, corrosion resistance, and practical usability. The combination of CR-Mo steel construction, polished finish, and easy-to-read size stamping helps keep work efficient and accurate while supporting consistent results across repeated service applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.