Tapered Nose Plain Clamp
- Mfr # 30410
- Zoro # G2914466
product price:Â
$
22.15
/ea
Key Features
Shell Material
Steel
Edge-to-Slot Length
1 11/32 in
Overall Length
4 in
Product Type
Plain Clamp
Overall Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30410
- Zoro #
- G2914466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Edge-to-Slot Length
- 1 11/32 in
- Overall Length
- 4 in
- Overall Height
- 3/4 in
- Compatible T-Slot Bolt Size
- 3/4 in
- Overall Width
- 1 1/2 in
- Slot Length
- 1 1/16 in
- Slot Width
- 13/16 in
- Length
- 4 in
Details
- Item
- Tapered Nose Plain Clamp
- Shell Material
- Steel
- Product Type
- Plain Clamp
- Finish
- Black Oxide
- Material
- Steel
Description
Tapered Nose Plain Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.