Zoro Homepage

02 MTE HDR SRRA LTCH.100CL LF

  • Mfr # 5-103635-1

  • Zoro # G800940718


product price: $0.92
/ea
Sold in multiples of 142 for $130.64

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103635-1
Zoro #
G800940718
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
0.3 in
Contact Plating Thickness
15 µin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.