Zoro Homepage

0242=*H D SECTION

  • Mfr # 2-1437390-0

  • Zoro # G200984329


product price: $6.29
/ea
Sold in multiples of 15 for $94.35

Key Features

Connection Type
Screw
Maximum Voltage
600 VAC
For Minimum Wire Size
18 AWG
For Maximum Wire Size
4 AWG
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437390-0
Zoro #
G200984329
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
18 AWG
For Maximum Wire Size
4 AWG
Screw Size
1/4-28 Slotted Headless

Details

Connection Type
Screw
Maximum Voltage
600 VAC
UL Flammability Rating
UL 94V-0
Screw Base Material
Steel
Contact Base Material
Copper Alloy
Terminals per Foot
23
Centerline (Pitch)
.5 in
Block Type
Standard
Contact Plating Material
Nickel, Tin, Gold
Contact Current Rating (Max)
85 A
Modular Terminal Block Product Type
Screw Terminal Block
Number of Circuits
1
Screw Plating Material
Nickel
Temperature (Max)
150°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.