Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

025 ANCHOR HEIGHT SENSOR 4POS PLUG HSG

  • Mfr # 1318620-1

  • Zoro # G900955605


product price: $0.53
/ea
Sold in multiples of 400 for $212.00

Key Features

Number of Rows
1
Features
Terminal Position Assurance
Max. Temp.
100°C
Max. Voltage
12V DC
Length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318620-1
Zoro #
G900955605
UPC #
-
Country of Origin
Japan

Dimensions

Length
19 mm
Width
0.339 in
Height
0.354 in

Details

Number of Rows
1
Features
Terminal Position Assurance
Max. Temp.
100°C
Max. Voltage
12V DC
Material
PBT
Color
Blue
Number of Contacts
4
Hole Center to Center
2 mm
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.