Zoro Homepage

03 MODI BDMNT RCPT SR .156CL

  • Mfr # 87988-3

  • Zoro # G000967737


product price: $5.69
/ea
Sold in multiples of 220 for $1,251.80

Key Features

Color
Black
Current
5 A
Series
AMPMODU
Standards
CSA LR16455; UL E28476
Height
7.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87988-3
Zoro #
G000967737
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.62 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Color
Black
Current
5 A
Series
AMPMODU
Standards
CSA LR16455; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Vydyne
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
3.96 mm
Contact Finish
Gold Plated
Number of Contacts
3
Current Rating
5 A
Number of Rows
1
Contact Type
Socket
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.