Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03 MODIV VRT SR SFMNT 10AU

  • Mfr # 5-147730-1

  • Zoro # G900966571


product price: $0.96
/ea
Sold in multiples of 250 for $240.00

Key Features

Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Polyester
Application
High Temperature
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-147730-1
Zoro #
G900966571
UPC #
-
Country of Origin
China

Dimensions

Height
0.14 in
Contact Plating Thickness
10 µin

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled Polyester
Application
High Temperature
Current
2 A
Series
AMPMODU, MOD IV
Standards
CSA LR7189, UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Material
Glass-Filled Polyester
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Max. Temp.
125°C
Number of Contacts
3
Contact Finish
Gold Plated; Tin over Nickel
Contact Type
Socket
Current Rating
2 A
Number of Rows
1
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.