
03P.CIS FEMALE CONN
Mfr # 163680-1
Zoro # G401041098
product price: $0.46
/eaSold in multiples of 550 for $253.00
Key Features
Height
7.6 mm
Color
Gray
Material
Crastin
For Use With
Header Assembly
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
163680-1
Zoro #
G401041098
UPC #
-
Country of Origin
Poland
Dimensions
Height
7.6 mm
Details
Item
PCB Mount Receptacle
Color
Gray
Material
Crastin
For Use With
Header Assembly
Terminal Type
Through Hole
Hole Center to Center
2.5 mm
Number of Contacts
3
Connection Material
Brass
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-1
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.