Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

040 REC (S) FOR 100P PMC

  • Mfr # 175266-2

  • Zoro # G700983846


product price: $0.23
/ea
Sold in multiples of 5000 for $1,150.00

Key Features

Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Connection Type
Crimp
Wire Range
0.3 to 0.85 mm²
Insulation Dia
0.043 to 0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175266-2
Zoro #
G700983846
UPC #
-
Country of Origin
Korea, Republic of

Details

Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Connection Type
Crimp
Wire Range
0.3 to 0.85 mm²
Insulation Dia
0.043 to 0.083 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.