
04P .093 COMM P&S PLUG HSG
Mfr # 770078-1
Zoro # G800957167
product price: $0.37
/eaSold in multiples of 238 for $88.06
Key Features
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Max. Voltage
250V AC
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770078-1
Zoro #
G800957167
UPC #
-
Country of Origin
United States
Dimensions
Height
24.64 mm
Width
0.34 in
Length
27.81 mm
Details
Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Max. Voltage
250V AC
Color
Natural
Application
Power, Signal
For Use With
Receptacle Housing
Number of Contacts
4
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Pin
Hole Center to Center
5.03 mm
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.