Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04P EP HDR ASSY NO2P GWT

  • Mfr # 3-1473059-1

  • Zoro # G000939079


product price: $0.32
/ea
Sold in multiples of 269 for $86.08

Key Features

Wire Connector Style
Standard
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1473059-1
Zoro #
G000939079
UPC #
-
Country of Origin
China

Dimensions

Width
0.334 in
Height
9.2 mm
Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Wire Connector Style
Standard
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Connection Material
Brass
For Use With
Receptacle Housing
Terminal Type
Through Hole
Features
With Board Standoff and Posted Contacts; Unshrouded
Number of Contacts
4
Current Rating
8 A
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Tab
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.