Zoro Homepage

04P MINI-UMNL ASSY V0 SNNI*

  • Mfr # 770174-1

  • Zoro # G901039595


product price: $1.55
/ea
Sold in multiples of 62 for $96.10

Key Features

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Width
9.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770174-1
Zoro #
G901039595
UPC #
-
Country of Origin
United States

Dimensions

Width
9.83 mm
Height
13.49 mm
Contact Plating Thickness
3.81 to 6.35 µm
Max. Insulation Dia.
0.126 in

Details

Item
Header
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
For Use With
Plug Housing
Material
Nylon
Terminal Type
Through Hole - Solder
Contact Finish
Tin-Lead Plated
Contact Type
Pin
Hole Center to Center
4.14 mm
Number of Rows
2
Number of Contacts
4
Current Rating
9.5 A
Terminal Finish
Matte Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.