Zoro Homepage

04P MINI-UMNL ASSY V0 SNNI BLK

  • Mfr # 5-770174-0

  • Zoro # G901043059


product price: $1.39
/ea
Sold in multiples of 56 for $77.84

Key Features

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Width
0.468 in
Height
13.49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-770174-0
Zoro #
G901043059
UPC #
-
Country of Origin
United States

Dimensions

Width
0.468 in
Height
13.49 mm
Length
0.387 in
Contact Plating Thickness
3.81 to 8.89 µm

Details

Item
Header
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Color
Black
Features
Shrouded
Material
Nylon
For Use With
Plug Housing
Contact Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Type
Pin
Number of Rows
2
Current Rating
9.5 A
Terminal Type
Through Hole - Solder
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Hole Center to Center
4.14 mm
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.