
04P UMNL INTERFACE SEAL
Mfr # 794273-1
Zoro # G600984981
product price: $0.62
/eaSold in multiples of 500 for $310.00
Key Features
Material
Silicone Rubber
Color
Blue
For Use With
Universal MATE-N-LOK Sealed Connectors
Connector System
Wire-to-Wire
Accessory Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794273-1
Zoro #
G600984981
UPC #
-
Country of Origin
China
Details
Material
Silicone Rubber
Color
Blue
For Use With
Universal MATE-N-LOK Sealed Connectors
Connector System
Wire-to-Wire
Accessory Color
Blue
Accessory Type
Interface Seal
Product Type
Accessory
Operating Temperature Range
-55 to 105 °C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.