
.058 DIA PIN PC PTPPHBZ
Mfr # 60803-2
Zoro # G200952694
product price: $0.30
/eaSold in multiples of 700 for $210.00
Key Features
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Mounting Type
Stud Mount
Application
Printed Circuit Board
Terminal Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60803-2
Zoro #
G200952694
UPC #
-
Country of Origin
United States
Details
Item
Pin Terminal
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Mounting Type
Stud Mount
Application
Printed Circuit Board
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.