Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 ampmodu mt assy dr.sn

  • Mfr # 5-102694-1

  • Zoro # G501043381


product price: $6.55
/ea
Sold in multiples of 11 for $72.05

Key Features

For Use With
Socket Housing
Length
0.3 in
Min. Single Wire Size
26 AWG
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-102694-1
Zoro #
G501043381
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.3 in
Min. Single Wire Size
26 AWG
Height
15.24 mm
Contact Plating Thickness
0.762 µm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.05 in

Details

Item
Connector
For Use With
Socket Housing
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
PBT
Features
Stamped
Color
Black
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Current Rating
3 A
Contact Type
Socket
Wire Type
Discrete
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Contacts
6
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Contact Finish
Gold Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.