Zoro Homepage

06P MINI-UMNL ASSY VO SNNI*

  • Mfr # 770178-1

  • Zoro # G301039768


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Width
9.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770178-1
Zoro #
G301039768
UPC #
-
Country of Origin
United States

Dimensions

Width
9.83 mm
Height
13.49 mm
Length
13.97 mm
Contact Plating Thickness
3.81 to 6.35 µm
Max. Insulation Dia.
3.2 mm

Details

Item
Header
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
White
Material
Nylon
For Use With
Plug Housing
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
4.14 mm
Number of Contacts
6
Terminal Type
Through Hole - Solder
Current Rating
9.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin-Lead Plated
Contact Finish
Tin-Lead Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.