
07 MODI BDMNT RCPT SR .156CL
Mfr # 87984-7
Zoro # G001039921
product price: $9.79
/eaSold in multiples of 1944 for $19,031.76
Key Features
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR16455
Height
2.845 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87984-7
Zoro #
G001039921
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.845 mm
Contact Plating Thickness
0.762 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR16455
Color
Black
Material
Vydyne
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Rows
1
Hole Center to Center
3.96 mm
Terminal Finish
Gold Flash
Current Rating
5 A
Contact Finish
Gold Plated
Number of Contacts
7
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.