
08 LEVEL V COVER .125CL
Mfr # 103350-4
Zoro # G800945164
product price: $2.49
/eaSold in multiples of 28 for $69.72
Key Features
For Use With
Level V IDC Receptacle Assemblies
Material
Thermoplastic
Color
Black
UL Flammability Rating
UL 94V-0
Profile
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103350-4
Zoro #
G800945164
UPC #
-
Country of Origin
United States
Details
For Use With
Level V IDC Receptacle Assemblies
Material
Thermoplastic
Color
Black
UL Flammability Rating
UL 94V-0
Profile
Standard
Body Material
Nylon
Number of Positions
8
Row-to-Row Spacing
.125 in
Number of Rows
2
Flame Retardant
Yes
Cover Type
Polarizing, Hermaphroditic
Centerline (Pitch)
.125 in
Accessory Type
Cover
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.