Zoro Homepage

08 MODII HDR DRST UNSHRD A/PIN

  • Mfr # 103233-3

  • Zoro # G200937004


product price: $1.95
/ea
Sold in multiples of 51 for $99.45

Key Features

Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR16455; UL E28476
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103233-3
Zoro #
G200937004
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR16455; UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Terminal Type
Through Hole
Max. Temp.
125°C
Features
Unshrouded
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
8
Contact Type
Pin
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.