Zoro Homepage

08 MTE HDR SRST LATCH W/HLDWN

  • Mfr # 5-104450-7

  • Zoro # G300939977


product price: $2.15
/ea
Sold in multiples of 115 for $247.25

Key Features

Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104450-7
Zoro #
G300939977
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
20.32 mm
Contact Plating Thickness
2.54 to 5.08 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.