
0.8FH P06H.5 100 08/Sn TU SC
Mfr # 2-5179230-4
Zoro # G600946156
product price: $6.49
/eaSold in multiples of 30 for $194.70
Key Features
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-5179230-4
Zoro #
G600946156
UPC #
-
Country of Origin
China
Dimensions
Height
6 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Header
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal; High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Features
With Boss
Connection Material
Brass
Max. Temp.
125°C
Material
Steel
Contact Finish
Matte Gold Plated
Number of Contacts
100
Current Rating
0.5 A
Number of Rows
2
Contact Type
Tab
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.