This item is Discontinued.

Te Connectivity 0.8FH R13H.5 040 08/Sn TR KT 5084968-1

0.8FH R13H.5 040 08/Sn TR KT (Discontinued)

  • Mfr # 5084968-1
  • Zoro # G800947021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5084968-1
Zoro #
G800947021
UPC #
-
Country of Origin
China

Dimensions

Height
13 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
High Temperature
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.8 mm
Max. Temp.
125°C
Features
With Boss
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Finish
Matte Gold Plated
Number of Contacts
40
Contact Type
Socket
Current Rating
0.5 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.