Zoro Homepage

08P DUAC PWR CONN ASSY VRT LF

  • Mfr # 1-794305-1

  • Zoro # G301041136


product price: $2.45
/ea
Sold in multiples of 150 for $367.50

Key Features

Max. Voltage
600V DC
Max. Temp.
105°C
Width
0.393 in
Height
0.503 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794305-1
Zoro #
G301041136
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.393 in
Height
0.503 in
Length
25.2 mm
Contact Plating Thickness
0.76 µm

Details

Max. Voltage
600V DC
Max. Temp.
105°C
Color
Natural
For Use With
Receptacle Housing; Printed Circuit Board
Features
Shrouded
Material
Nylon
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-2
Hole Center to Center
4.2 mm
Number of Contacts
8
Contact Finish
Gold Plated
Contact Type
Pin
Connector Type
Plug
Number of Rows
2
Current Rating
10.12 A
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.