Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

096 EURO TYPE C PIN MFBL ASSY

  • Mfr # 536437-4

  • Zoro # G300952396


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Color
Gray
Application
Signal
Current
1.5 A
Height
12.62 mm
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536437-4
Zoro #
G300952396
UPC #
-
Country of Origin
China

Dimensions

Height
12.62 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Connector Type
Plug
Connection Material
Brass
Max. Temp.
105°C
Contact Type
Pin
Number of Contacts
96
Contact Finish
Gold Plated
Current Rating
1.5 A
Number of Rows
3
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.