
09P MTA100 CONN ASSY GRN LF
Mfr # 3-640623-9
Zoro # G400928888
product price: $1.45
/eaSold in multiples of 1000 for $1,450.00
Key Features
Insulation Color
Green
Overall Length
0.312 in
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-640623-9
Zoro #
G400928888
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.312 in
Details
Item
Connector
Insulation Color
Green
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Features
Strain Relief
Wire Range
0.08 to 0.09 mm²
Max. Temp.
221 Degrees F
Terminal Type
Feed Through Receptacle
Connection Material
Copper Alloy
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.