Zoro Homepage

1 5Mm Pin Hsg 5-7 Pos Assy

  • Mfr # 1718230-4

  • Zoro # G805789688


product price: $2.59
/ea
Sold in multiples of 75 for $194.25

Key Features

Color
Black
Maximum Voltage
48 V DC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
Width
1.732 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718230-4
Zoro #
G805789688
UPC #
-
Country of Origin
Czechia

Dimensions

Width
1.732 in
Height
39.26 mm
Length
39.2 mm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
48 V DC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled PBT
IP Rating
IP67, IP6K9K
Hole Center to Center
11.4 mm
Max. Temp.
120°C
Features
Sealable
Max. Voltage
48V DC
Number of Contacts
7
Flammability Rating
UL 94 HB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.