Zoro Homepage

10 MTE HDR SRRA LTCH.100CL LF

  • Mfr # 6-104935-0

  • Zoro # G900938813


product price: $1.85
/ea
Sold in multiples of 45 for $83.25

Key Features

Color
Black
Insulation Material
None
Height
13.59 mm
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-104935-0
Zoro #
G900938813
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
27.94 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Hole Center to Center
2.54 mm
Material
Thermoplastic
Max. Temp.
105°C
Connection Material
Brass
Terminal Type
Insulation Displacement Crimp
For Use With
Receptacle Housing Assembly
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
10
Contact Type
Pin
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.