Zoro Homepage

10 SYSTEM 50 RCPT ASSY DRRA

  • Mfr # 5-103911-1

  • Zoro # G001043492


product price: $3.35
/ea
Sold in multiples of 70 for $234.50

Key Features

Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Height
5.511 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103911-1
Zoro #
G001043492
UPC #
-
Country of Origin
United States

Dimensions

Height
5.511 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
For Use With
Plug Assembly
Terminal Finish
Tin Plated
Number of Contacts
10
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Current Rating
4 A
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.