Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.0 WTB SR VT HDR 8 POS

  • Mfr # 1734595-8

  • Zoro # G700937740


product price: $1.99
/ea
Sold in multiples of 1000 for $1,990.00

Key Features

Color
Ivory
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734595-8
Zoro #
G700937740
UPC #
-
Country of Origin
China

Dimensions

Width
0.2 in
Height
4.3 mm
Length
10.3 mm
Contact Plating Thickness
3.048 µm

Details

Item
PCB Mount Header
Color
Ivory
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Wire Range
28 AWG
Wire Type
Discrete
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
For Use With
1470364-x
Hole Center to Center
1 mm
Material
High Temperature Thermoplastic
Max. Temp.
105°C
Number of Contacts
8
Contact Finish
Nickel Plated
Contact Type
Pin
Number of Rows
1
Current Rating
0.8 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.