
10 ZIF LINE 50 ASSY
Mfr # 487576-2
Zoro # G801043890
product price: $2.65
/eaSold in multiples of 56 for $148.40
Key Features
Max. Voltage
150V AC
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
487576-2
Zoro #
G801043890
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.81 µm
Details
Item
Connector
Max. Voltage
150V AC
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Color
Black
Flame Retardant
Yes
Contact Finish
Tin Plated
Contact Type
Socket
Number of Contacts
10
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Current Rating
1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.