Zoro Homepage

10CUFE1=F8296

  • Mfr # 2-1609113-5

  • Zoro # G900983752


product price: $28.75
/ea
Sold in multiples of 2 for $57.50

Key Features

Fuse Options
None
Panel Thickness Range (in)
.157 (Max)
Type of Connector
IEC 60320-1 C-14
Voltage Selection
None
Shield Style
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609113-5
Zoro #
G900983752
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range (in)
.157 (Max)

Details

Fuse Options
None
Type of Connector
IEC 60320-1 C-14
Voltage Selection
None
Shield Style
Shielded
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Input Type
IEC
Current Rating (A)
10
Filtered
Yes
Switch Type
SPST
Filter Type
Power Entry Module
Mount Angle
Vertical
Output Type
.187" FASTON
Mount Style
Flanged
Low Profile
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.