Zoro Homepage

10P FOB SMD P&P MICRO-MATCH VALUE LINE

  • Mfr # 8-2178711-0

  • Zoro # G801039244


product price: $0.99
/ea
Sold in multiples of 900 for $891.00

Key Features

Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
5.3 mm
Features
With Board Standoff and Vacuum Tape; Shrouded
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-2178711-0
Zoro #
G801039244
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.3 mm
Length
0.578 in
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Features
With Board Standoff and Vacuum Tape; Shrouded
Color
Black
For Use With
Male-In-Wire/Male-On-Board
Material
Glass-Filled Polyamide
Connector Type
Female-on-Board
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Terminal Finish
Tin over Nickel; Tin Plated
Contact Type
Socket
Number of Contacts
10
Contact Finish
Tin over Nickel
Current Rating
1.3 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.