Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10POS MICRO MNL ASSY.VRT.HDR

  • Mfr # 1-794630-0

  • Zoro # G100938231


product price: $3.79
/ea
Sold in multiples of 75 for $284.25

Key Features

Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-794630-0
Zoro #
G100938231
UPC #
-
Country of Origin
China

Dimensions

Width
8.67 mm
Height
9.24 mm
Max. Insulation Dia.
3 mm
Length
15.86 mm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Printed Circuit Board
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Header
Material
Nylon
Hole Center to Center
3 mm
Number of Rows
2
Current Rating
5 A
Number of Contacts
10
Contact Type
Pin
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.