Te Connectivity

10VSK7M=F7245 S0


product price: $92.19
/ea
Sold in multiples of 16 for $1,475.04
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Current Rating 10A
  • Voltage (Max) 250 VAC
  • Input Type IEC
  • Leakage Current (Max) (250VAC, 50Hz) .7 mA
  • Leakage Current (Max) (120VAC, 60Hz) .4 mA
See all product information

Product Information

Details

Current Rating 10A
Voltage (Max) 250 VAC
Input Type IEC
Leakage Current (Max) (250VAC, 50Hz) .7 mA
Leakage Current (Max) (120VAC, 60Hz) .4 mA
Mount Style Flanged
Output Type .250" FASTON
Operating Temperature Range -10 ° - 40 °C
Filtered Yes
Filter Type Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.