Zoro Homepage

110 SLEEVE NAT REC TRANSPARENT

  • Mfr # 1-170823-1

  • Zoro # G701037234


product price: $0.06
/ea
Sold in multiples of 2000 for $120.00

Key Features

Material
Soft PVC
Length
.906 in
Color
Natural
Terminal Orientation
Straight
Number of Positions
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-170823-1
Zoro #
G701037234
UPC #
-
Country of Origin
Japan

Dimensions

Length
.906 in
Wire Insulation Diameter
.071 in
Wire Insulation Diameter (Max)
.079 in

Details

Material
Soft PVC
Color
Natural
Terminal Orientation
Straight
Number of Positions
1
Operating Temperature Range
-40 to 105 °C
Insulated
Yes
Applies To
Wire/Cable
Product Type
Insulation Sleeve
Housing Material
Soft Vinyl Chloride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.