Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 6.64 mm², 600/1,000 V, Polyolefin Insulated, Yellow

  • Mfr # 8-55858-3

  • Zoro # G700930307


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Minimum Wire Size
2.62 mm²
Insulation Type
Polyolefin
Stud Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-55858-3
Zoro #
G700930307
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6.64 mm²
Minimum Wire Size
2.62 mm²
Stud Size
M6
Overall Length
1.5947 in
Barrel Inside Dia.
0.1287 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Polyolefin
Maximum Voltage
600/1,000 V
Maximum Operating Temperature
125 Degrees C
Seam
Closed Barrel
Features
Heavy Duty; Wire Insulation Support
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.24 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.