Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 MTE VERTICAL SMT HDR 15 AU

  • Mfr # 6-1375582-1

  • Zoro # G300939250


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1375582-1
Zoro #
G300939250
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Wire Type
Discrete
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Brass
Material
Thermoplastic
Contact Type
Pin
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
1
Number of Contacts
12
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.