Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25 WTB HDR DIP 14 POS

  • Mfr # 1-1734598-4

  • Zoro # G900937168


product price: $1.29
/ea
Sold in multiples of 224 for $288.96

Key Features

Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Width
0.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734598-4
Zoro #
G900937168
UPC #
-
Country of Origin
China

Dimensions

Width
0.126 in
Height
0.185 in
Length
19.25 mm
Contact Plating Thickness
3.048 µm

Details

Item
Connector
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Connector Type
Header
For Use With
440146-x
Max. Temp.
85°C
Hole Center to Center
1.25 mm
Features
Partially Shrouded
Wire Range
28 AWG
Terminal Type
Through Hole
Wire Type
Discrete
Connection Material
Phosphor Bronze
Current Rating
0.8 A
Contact Finish
Nickel Plated; Tin over Nickel
Contact Type
Pin
Number of Rows
1
Number of Contacts
14
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.